-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Supply Ventilator |
|---|---|
| Amps | 6-5.8/2.9A |
| Application | Factories, Large Facilities, Warehouses |
| Assembled/unassembled | Unassembled |
| Base Height | 26 1/2" |
| Base Length | 60 1/2" |
| Base Shape | Square |
| Base Width | 60 1/2" |
| Bearing Size | 1 1/4" |
| Bearing Type | Regreasable Pillow Block |
| Blade Dia. | 54" |
| Blade Finish | Galvanized |
| Blade Material | Steel |
| Brake Hp | 2 3/10 bhp |
| Cfm @ 0.000-in. Sp | 21672 CFM |
| Cfm @ 0.125-in. Sp | 19152 CFM |
| Cfm @ 0.250-in. Sp | 14798 CFM |
| Compatible Curb Manufacturer Part Number | 3FLT6 |
| Compatible Damper Grainger Part Number | 5NKN7 |
| Damper Size | 54" x 54" |
| Drive Type | Belt Drive |
| Fan Speed | 371 RPM |
| Features | Strong And Weathertight Hood |
| For Air Type | Clean Air |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Height | 42 1/2" |
| High-efficiency Motor | No |
| Hood Height | 25" |
| Hood Length | 96" |
| Hood Type | Hinged Hood |
| Hood Width | 96" |
| Housing Length | 60 1/2" |
| Housing Material | Steel |
|---|---|
| Housing Width | 60 1/2" |
| Includes | Drive Package, Hood |
| Includes Drive Package With Motor | Yes |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 2 3/10 bhp |
| Max. Depth | 96" |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 371 RPM |
| Maximum Static Pressure | 0.25 in. wc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 2 hp |
| Motor Speed | 1735 RPM |
| Mount Type | Roof Curb |
| Mounting Location | Roof |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 208/230/460V AC |
| Number Of Blades | 5 |
| Number Of Speeds | 1 |
| Overall Height | 42 1/2" |
| Overall Length | 96" |
| Overall Width | 96" |
| Phase | 3 |
| Propeller Material | Steel |
| Resistance Properties | Weather Resistant |
| Sound Level | 19 Sones @ 0 In. Sp And 5 Ft. |
| Speed Controllable | No |
| Supply Airflow @ 0.000 In Sp | 21672 CFM |
| Type | Axial Belt Drive Downblast |
| Voltage | 208-230/460V |
| Width | 96" |
| Standards | AMCA SOUND AND AIR, UL/CUL 705 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 417.4461 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)