-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Supply Fan w/Drive Package |
|---|---|
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Bearing Size | 1 1/4" |
| Bearing Type | Regreaseable Pillow Block |
| Blade Dia. | 54" |
| Blade Finish | Galvanized |
| Blade Material | Steel |
| Cfm @ 0.000-in. Sp | 44535 CFM |
| Cfm @ 0.125-in. Sp | 41763 CFM |
| Cfm @ 0.250-in. Sp | 38990 CFM |
| Cfm @ 0.375-in. Sp | 35068 CFM |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Exhaust/supply Fan Item | Supply Fan |
| Fan Duty Rating | Medium |
| Fan Rpm | 507 RPM |
| Fan Speed | 507 RPM |
| Fan Style | Panel |
| Flange Depth | 2" |
| Flange Width | 60" |
| For Cut-out Height | 56 1/2" |
| For Cut-out Length | 56 1/2" |
| For Cut-out Width | 56 1/2" |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Full Load Amps | 12.4A |
| Height | 60" |
| Includes | Drive Package |
| Includes Dehumidistat | No |
| Includes Drive Package With Motor | Yes |
| Includes Grill | No |
| Includes Motor | Yes |
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 5 3/4 bhp |
| Max. Depth | 26 5/16" |
|---|---|
| Max. Inlet Temp. | 104°F |
| Max. Noise Level @ 0.000 In Sp @ 5 Ft | 43 sones |
| Max. Supply Airflow @ 0.000 In Sp | 44535 CFM |
| Max. Supply Airflow @ 0.125 In Sp | 41763 CFM |
| Max. Supply Airflow @ 0.250 In Sp | 38990 CFM |
| Max. Supply Airflow @ 0.375 In Sp | 35068 CFM |
| Maximum Noise Level | 43 sones |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Horsepower | 5 hp |
| Motor Insulation | Class F |
| Motor Speed | 1750 RPM |
| Motor Type | 3-Phase |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 230/460V AC |
| Noise Level @ 0.000 In Sp @ 5 Ft | 43 sones |
| Number Of Blades | 5 |
| Number Of Fans | 1 |
| Number Of Shutters | 0 |
| Number Of Speeds | 1 |
| Outside Dia. | 60" |
| Overall Depth | 24 5/16" |
| Overall Dia. | 60" |
| Overall Height | 60" |
| Overall Width | 60" |
| Phase | 3 |
| Shaft Dia. | 1 1/4" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 39 sones |
| Speed Controllable | No |
| Vent Design | Ductless |
| Ventilation Type | Supply |
| Venturi Clearance Dia. | 55" |
| Venturi Dia. | 55" |
| Voltage | 208-230/460V |
| Width | 60" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 218.3247 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)