-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Supply Fan w/Drive Package |
|---|---|
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Bearing Size | 1 1/4" |
| Bearing Type | Regreaseable Pillow Block |
| Blade Dia. | 54" |
| Blade Finish | Galvanized |
| Blade Material | Steel |
| Cfm @ 0.000-in. Sp | 32589 CFM |
| Cfm @ 0.125-in. Sp | 28800 CFM |
| Cfm @ 0.250-in. Sp | 22253 CFM |
| Drive Package Included | Yes |
| Drive Package With Motor Included | Yes |
| Drive Type | Belt Drive |
| Exhaust/supply Fan Item | Supply Fan |
| Fan Duty Rating | Medium |
| Fan Rpm | 371 RPM |
| Fan Speed | 371 RPM |
| Fan Style | Panel |
| Flange Depth | 2" |
| Flange Width | 60" |
| For Cut-out Height | 56 1/2" |
| For Cut-out Length | 56 1/2" |
| For Cut-out Width | 56 1/2" |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Full Load Amps | 20.2A |
| Height | 60" |
| Includes | Drive Package |
| Includes Dehumidistat | No |
| Includes Grill | No |
| Includes Motor | Yes |
|---|---|
| Max. Ambient Temp. | 104°F |
| Max. Bhp | 2 3/10 bhp |
| Max. Depth | 26 5/16" |
| Max. Inlet Temp. | 104°F |
| Maximum Noise Level | 18.4 sones |
| Motor Horsepower | 2 hp |
| Motor Insulation | Class B |
| Motor Type | Capacitor Start/Run |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Noise Level @ 0.000 In Sp @ 5 Ft | 18.4 sones |
| Number Of Blades | 5 |
| Number Of Fans | 1 |
| Number Of Shutters | 0 |
| Number Of Speeds | 1 |
| Outside Dia. | 60" |
| Overall Depth | 24 5/16" |
| Overall Dia. | 60" |
| Overall Height | 60" |
| Overall Width | 60" |
| Phase | 1 |
| Shaft Dia. | 1 1/4" |
| Sones @ 0.125-in. Sp @ 5 Ft. | 18.8 sones |
| Speed Controllable | No |
| Vent Design | Ductless |
| Ventilation Type | Supply |
| Venturi Clearance Dia. | 55" |
| Venturi Dia. | 55" |
| Voltage | 115/208-230V |
| Width | 60" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 180.0486 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)