-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Application | Speed Reducer |
| Base To Center | 1 3/4" |
| Base To Shaft Center | 1.75" |
| Bearing Type | Ball, Tapered Roller |
| Dimension U | 5/8" |
| Duty | Standard |
| Finish | Epoxy Paint |
| Gear Material | Hardened Steel, Manganese Bronze |
| Gear Ratio | 601 |
| Gear Type | Worm |
| Housing Material | Cast Iron |
| Housing Material Finish | Powder Coated Epoxy Paint |
| Input Connection Type | Indirect Drive |
| Input Rpm | 1750 RPM |
| Lubrication | Klubersynth UH1 6-460 |
| Max. Input Hp | 1/4 hp |
| Maximum Input Speed | 1750 RPM |
| Maximum Output Speed | 29 RPM |
| Maximum Output Torque | 209 lbs.-in. |
| Mounting Orientation | Any Angle |
|---|---|
| Nominal Output Rpm | 29 RPM |
| Number Of Stages | 1 |
| Output Shaft Dia. | 5/8" |
| Output Shaft Type | Keyed |
| Output Torque @ 1/40 Hp | 3600 lbs.-in. |
| Overall Length | 8.76" |
| Overhung Load | 275 lbs. |
| Overhung Load Capacity | 275 lbs.-ft. |
| Pinion Material | Hardened Steel |
| Reducer Model No. | 83872 |
| Rotation | CW/CCW |
| Seal Type | Double Lip |
| Shaft Orientation | Right Angle |
| Single/double Output | Double Output |
| Solid/hollow Output Shaft | Solid |
| Speed Reducer Type | Indirect Drive |
| Standards | Agma |
| Worm Center Distance | 1.33" |
| Worm Gear Material | Bronze |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 23.37 |
| HS Code | 8483405050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)