-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Gearmotor |
|---|---|
| Amps | 0.62A |
| Application | Ball On Motor, Heavy Duty Needle On Case |
| Bearing Type | Heavy Duty Needle On Case, Ball On Motor |
| Brake Type | None |
| Capacitor Required | Yes |
| Compatible Capacitor | 2MDV6 |
| Dimension C | 8 2/5" |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Amps | 0.62A |
| Gear Case Material | Die Cast Aluminium |
| Gear Material | Steel, Heat Treated Powdered Metal |
| Gear Ratio | 25:1 |
| Gear Type | Helical, Spur |
| Gearmotor Enclosure | Open |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Gearmotor Shaft Type | Single |
| Gears | 1St Stage Steel, Helical, Subsequent Stages Steel Or Heat Treated Powdered Metal Spur |
| Housing Material | Die Cast Aluminium |
| Input Hp | 1/20 hp |
| Inverter Rated | No |
| Keyway Depth | 0.0" |
| Keyway Type | Rounded |
| Keyway Width | 0.13 mm |
| Length Less Shaft | 7.38" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 49 lbs.-in. |
| Motor Enclosure | Open Air Over |
|---|---|
| Motor Thermal Protection | None |
| Motor Type | Permanent Split Capacitor |
| Mount Hole Center-to-center Length | 2.63" |
| Mount Hole Center-to-center Width | 2.63" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm Range | 51-75 RPM |
| Nameplate Speed | 63 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115V AC |
| Output Shaft Dia. | 1/2" |
| Output Shaft Diameter | 1/2" |
| Output Shaft Length | 1" |
| Overall Height | 3.63" |
| Overall Width | 5.31" |
| Overhung Load | 90 lbs. |
| Overhung Load Capacity | 90 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm Range | 51-75 RPM |
| Seal Type | Spring Loaded Lip Type on Input, Output Shaft |
| Seals | Spring Loaded Lip Type On Input And Output Shaft |
| Shaft Dia. | 1/2" |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 14.22 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)