-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Automatic Motor Base |
|---|---|
| Adjustment Type | Linear |
| Application | To Position Mounted Motor For Proper Belt Tension During Installation And Maintenance Checks |
| Base Type | Automatic Motor Base |
| Color | Black |
| Compatible Nema Frame Size | NEMA 284, NEMA 286 |
| Height | 3 3/16" |
| Includes | (1) Adjusting Bolt |
| Length | 22 1/8" |
| Material | Steel |
| Motor Fasteners Included | Yes |
| No. Of Adjusting Bolts | 1 |
|---|---|
| No. Of Mounting Bolt Holes | 4 |
| No. Of Pieces | 1 |
| Number Of Adjusting Bolts | 1 |
| Number Of Mounting Bolt Holes | 4 |
| Number Of Pieces | 1 |
| Overall Height | 3 1/8" |
| Overall Length | 22 1/8" |
| Overall Width | 15 1/2" |
| Width | 17" |
| Height (cm) | 7.94 |
|---|---|
| Length (cm) | 56.2 |
| Width (cm) | 39.37 |
| HS Code | 8302303060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)