-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automatic Motor Base |
|---|---|
| Adjustment Type | Linear |
| Application | To Position Mounted Motor For Proper Belt Tension During Installation And Maintenance Checks |
| Base Type | Automatic Motor Base |
| Color | Black |
| Height | 1 3/8" |
| Includes | (1) Adjusting Bolt (Total Adjustment Is 2 1/8") |
| Length | 9 1/2" |
| Material | Steel |
| Motor Fasteners Included | Yes |
| No. Of Adjusting Bolts | 2 |
|---|---|
| No. Of Mounting Bolt Holes | 4 |
| No. Of Pieces | 1 |
| Number Of Adjusting Bolts | 2 |
| Number Of Mounting Bolt Holes | 4 |
| Number Of Pieces | 1 |
| Overall Height | 1 3/8" |
| Overall Length | 9 1/2" |
| Overall Width | 6 1/8" |
| Width | 6 1/8" |
| Height (cm) | 3.49 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 15.56 |
| HS Code | 8302303060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)