-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Door Louver |
|---|---|
| Adjustable Blades | No |
| Blade Angle | 45° |
| Blade Angle (deg.) | 45° |
| Cutout Height | 16 1/2" |
| Cutout Width | 24 1/2" |
| Finish | Gray Primer |
| Flange Width | 1 1/4" |
| Free Area | 1.5 sq. ft. |
| Height | 18 1/8" |
| Includes | Fasteners |
| Intake Or Exhaust Application | Exhaust, Intake |
| Louver Cutout Height | 16 1/2" |
| Louver Cutout Width | 24 1/2" |
| Louver Item | Door Louver |
| Louver Material | Steel |
| Louver Opening Height | 16 1/2" |
|---|---|
| Louver Opening Width | 24 1/2" |
| Louver Overall Height | 18 1/8" |
| Louver Overall Width | 26 1/4" |
| Material | Steel |
| Material With Finish | Steel With Gray Primer Finish |
| Maximum Door Thickness | 2 1/4" |
| Minimum Door Thickness | 1 3/8" |
| Number Of Blades | 30 |
| Outside Height | 18 1/8" |
| Outside Width | 26 1/4" |
| Rough Opening Height | 16 1/2" |
| Rough Opening Width | 24 1/2" |
| Type | Intake Or Exhaust |
| Width | 26 1/4" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 48.51 |
| Width (cm) | 71.88 |
| HS Code | 7308305050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.1875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)