-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Louver |
|---|---|
| Adjustable Blades | No |
| Blade Angle | 45° |
| Blade Angle (deg.) | 45° |
| Color | Clear |
| Cutout Height | 10 1/2" |
| Cutout Width | 20 1/2" |
| Finish | Clear Anodized |
| Flange Width | 1 1/4" |
| Free Area | 0.8 sq. ft. |
| Height | 12 1/8" |
| Includes | Fasteners |
| Intake Or Exhaust Application | Exhaust, Intake |
| Louver Cutout Height | 10 1/2" |
| Louver Cutout Width | 20 1/2" |
| Louver Item | Door Louver |
| Louver Material | Extruded Aluminum |
|---|---|
| Louver Opening Height | 10 1/2" |
| Louver Opening Width | 20 1/2" |
| Louver Overall Height | 12 1/8" |
| Louver Overall Width | 22 1/4" |
| Material | Aluminum |
| Material With Finish | Aluminum With Clear Anodized Finish |
| Maximum Door Thickness | 2 1/4" |
| Minimum Door Thickness | 1 3/8" |
| Number Of Blades | 14 |
| Outside Height | 12 1/8" |
| Outside Width | 22 1/4" |
| Rough Opening Height | 10 1/2" |
| Rough Opening Width | 20 1/2" |
| Type | Intake Or Exhaust |
| Width | 22 1/4" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 59.94 |
| Width (cm) | 33.27 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)