-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Starter Enclosure |
|---|---|
| Compatible With Series | Dayton IEC Contactors |
| Depth | 5.31" |
| Enclosure Dimensions (hxwxd) | 8.48" x 5.66" x 5.31" |
| Enclosure Type | NEMA 4 |
| Height | 8 12/25" |
| Nema Enclosure Rating | 4 |
| Nema Size | Not Applicable |
| Overall Depth | 5.31" |
|---|---|
| Overall Height | 8 12/25" |
| Overall Width | 5.66" |
| Starter Style | IEC |
| Starter Type | IEC |
| Type | Compact, Lift Off Cover, Painted Steel |
| Width | 5.66" |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 15.24 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)