-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Starter Enclosure |
|---|---|
| Compatible With Series | Dayton IEC Contactors |
| Depth | 5.11" |
| Enclosure Dimensions (hxwxd) | 7.32" x 4.72" x 5.11" |
| Enclosure Type | NEMA 4 |
| Height | 7 8/25" |
| Nema Enclosure Rating | 4 |
| Overall Depth | 5.11" |
|---|---|
| Overall Height | 7 8/25" |
| Overall Width | 4 18/25" |
| Starter Style | IEC |
| Starter Type | IEC |
| Type | Compact, Lift Off Cover, Painted Steel |
| Width | 4 18/25" |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 12.95 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)