-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Curtain Blower Assembly |
|---|---|
| Air Velocity | 4585 FPM |
| Air Volume | 7605 CFM |
| Airflow With 36 In Cabinet | 3930 CFM |
| Airflow With 38 In Cabinet | 4150 CFM |
| Airflow With 42 In Cabinet | 4585 CFM |
| Airflow With 48 In Cabinet | 5240 CFM |
| Airflow With 60 In Cabinet | 6550 CFM |
| Compatible Manufacturer Model Number | Not Applicable |
| Compatible With Brand | Dayton |
| Compatible With Grainger Part Number | 4YN98, 4YN99, 6E822, 6E823, 6E824, 6E825, 6E826 |
| Compatible With Series | Not Applicable |
| Depth | 11" |
| Frequency | 60 Hz |
| Full Load Amps | 7.8A |
| Height | 10 3/4" |
| Housing Finish | Galvanized , Steel |
| Housing Material Fabrication | Cold Rolled |
| Housing Material Gauge | 24 ga. |
| Hz | 50/60 Hz |
| Includes | Quick Disconnect |
|---|---|
| Max. Amps | 7.8A |
| Max. Door Width | 8 ft. |
| Max. Mounting Height | 12 ft. |
| Max. Speed | 1480 RPM |
| Motor Enclosure Design | Totally Enclosed |
| Motor Horsepower | 3/4 hp |
| Motor Hp | 3/4 hp |
| Motor Type | Permanent Split Capacitor |
| Nameplate Voltage | 115V AC |
| Number Of Motors | 1 |
| Number Of Speeds | 2 |
| Overall Depth | 11" |
| Overall Dimensions H X W X D | 10 3/4" x 35" x 11" |
| Overall Height | 10 3/4" |
| Overall Width | 35" |
| Phase | 1 |
| Product Type | Air Curtain Blower Assembly |
| Width | 35" |
| Height (cm) | 36.32 |
|---|---|
| Length (cm) | 100.33 |
| Width (cm) | 37.85 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 26.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)