-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Curtain Cabinet |
|---|---|
| Compatible With Brand | Dayton |
| Compatible With Grainger Part Number | 6E815, 6E821 |
| Depth | 13" |
| Face Height | 11 7/8" |
| For Use With | Air Curtain Motor/Blower Assemblies 6E815 To 6E821 |
| Height | 15 3/4" |
| Housing Color | Silver |
| Housing Finish | Painted |
| Housing Material | Stainless Steel |
|---|---|
| Material | Stainless Steel |
| Overall Depth | 13" |
| Overall Dimensions H X W X D | 15 3/4" x 48" x 13" |
| Overall Height | 15 3/4" |
| Overall Width | 48" |
| Product Type | Air Curtain Cabinet |
| Width | 48" |
| Height (cm) | 50.29 |
|---|---|
| Length (cm) | 129.79 |
| Width (cm) | 41.66 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 17.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)