-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Supplementary Protector |
|---|---|
| Air @ 125v Dc | 10 kA |
| Air Rating | 10K @ 125V DC, 4.5K @ 220V DC |
| Amps | 4A |
| Curve Type | B |
| Dc Voltage | 220V DC |
| Depth | 2.91" |
| Length | 3.21" |
| Max. Air Rating | 10 kA |
|---|---|
| Max. Wire Size | 4 AWG |
| Min. Wire Size | 14 AWG |
| Mounting Style | Din Rail |
| Number Of Poles | 1.0 |
| Terminal Connection Type | Screw Clamp |
| Trip Type | Thermal Magnetic |
| Width | 0.71" |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 2.54 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)