-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Supplementary Protector |
|---|---|
| Ac Voltage Rating | Not Rated |
| Air @ 125v Dc | 10 kA |
| Air Rating | 10K @ 125V DC, 4.5K @ 220V DC |
| Amps | 16A |
| Application | Supplemental Protection |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | DIN Rail |
| Curve Type | C |
| Dc Voltage | 220V DC |
| Dc Voltage Rating | 220V DC |
| Depth | 2.91" |
| Length | 3.21" |
| Max. Air Rating | 10 kA At 220V DC |
|---|---|
| Max. Wire Size | 4 AWG |
| Meets Ul Type | UL 1077 |
| Min. Wire Size | 14 AWG |
| Mounting Style | Din Rail |
| Number Of Poles | 1.0 |
| Phase | 1 |
| Series | NDB2Z-63 C16/1 Series |
| Terminal Connection | Screw Clamp |
| Terminal Connection Type | Screw Clamp |
| Trip Type | Thermal Magnetic |
| Width | 0.71" |
| standard | CSA, TUV, CE, UL LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.87 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.117 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)