-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 1.7/3.4-3.8A |
| Application | Chemical Processing, Circulating, Cooling, Liquid Transfer, Pressure Boosting, Recirculation |
| Bearing Type | Ball |
| Best Efficiency Flow | 30 GPM |
| Best Efficiency Flow Range @ Head | 48 to 20 GPM @ 15 to 48 ft. |
| Best Efficiency Flow Rate | 30 GPM |
| Best Efficiency Flow Rate @ Head | 30 GPM @ 41 ft. |
| Best Efficiency Head | 41 ft. |
| Case Pressure (maximum) | 150 psi |
| Compatible Motor Frame | 56J NEMA |
| Current | 3.8-3.4/1.7A |
| Discharge Pipe Size | 3/4" |
| Discharge Pipe Type | NPT |
| Discharge Port Size | 3/4" |
| Discharge Port Type | NPT |
| Discharge Rotation | 90° Increments |
| Drain Plug | None |
| Duty Cycle | Continuous |
| Feet Of Head (maximum) | 62 ft. |
| Flow Rate @ 1 Ft. | 49 GPM |
| Flow Rate @ 10 Ft. | 46 GPM |
| Flow Rate @ 20 Ft. | 42 GPM |
| Flow Rate @ 25 Ft. | 36 GPM |
| Flow Rate @ 30 Ft. | 32 GPM |
| Flow Rate @ 40 Ft. | 24 GPM |
| Flow Rate @ 5 Ft. | 48 GPM |
| Flow Rate @ 50 Ft. | 18 GPM |
| Flow Rate @ 60 Ft. | 3 GPM |
| For Use With Potable Systems | No |
| Frame | 56J |
| Frequency | 60 Hz |
| Grade | Grade 316 |
| Height | 7 7/8" |
| Housing Material | Stainless Steel |
| Hp | 3/4 hp |
| Hp (maximum) | 3/4 hp |
| Impeller Design | Closed |
| Impeller Material | Stainless Steel |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Pressure | 123 psi |
| Inlet Size | 1 1/4" |
| Inlet Type | NPT |
| Intake Pipe Size | 1 1/4" |
| Intake Pipe Type | NPT |
| Length | 12 15/16" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
|---|---|
| Max. Flow @ 1 Ft Of Head | 49 GPM |
| Max. Flow @ 10 Ft Of Head | 46 GPM |
| Max. Flow @ 20 Ft Of Head | 42 GPM |
| Max. Flow @ 25 Ft Of Head | 36 GPM |
| Max. Flow @ 30 Ft Of Head | 32 GPM |
| Max. Flow @ 40 Ft Of Head | 24 GPM |
| Max. Flow @ 5 Ft Of Head | 48 GPM |
| Max. Flow @ 60 Ft Of Head | 3 GPM |
| Max. Flow Rate | 58 GPM |
| Max. Flow Rate @ 15 Ft. | 44 GPM |
| Max. Head | 62 ft. |
| Max. Media Temp. | 300°F |
| Max. Solid Dia. | 1/8" |
| Max. Viscosity | 260 SUS |
| Min. Ambient Temp. | 40°F |
| Min. Flow Rate | 3 GPM |
| Min. Flow Rate @ Head | 3 GPM @ 60 ft. |
| Min. Media Temp. | 40°F |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Speed (maximum) | 3450 RPM |
| Motor Type | Three Phase Induction |
| Nameplate Voltage | 208-230/460V AC |
| Outlet Size | 3/4" |
| Outlet Type | NPT |
| Overall Height | 7.9" |
| Overall Length | 12.9" |
| Overall Width | 9.3" |
| Phase | 3 |
| Port Rotation | 90 Deg. Increments |
| Priming | Manual |
| Screw Material | Stainless Steel |
| Seal Material | Carbon Ceramic, Stainless Steel, Viton |
| Seal Type | Mechanical |
| Self Priming | Manual |
| Service Factor | 1.15 |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 7/16" |
| Shut Off Pressure (maximum) | 150 psi |
| Solid Diameter (maximum) | 0.13" |
| Specific Gravity (maximum) | 1 xg |
| Standards | Cus |
| Suction Port | 1 1/4" NPT |
| Type | Chemical Resistant |
| Volute Material | Stainless Steel |
| Volute Material Grade | Grade 316 |
| Wetted Material | Stainless Steel, Carbon, Ceramic, Viton |
| Width | 9 1/4" |
| Height (cm) | 20.07 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 23.62 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 13.7475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)