-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Centrifugal Pump |
|---|---|
| Amps | 2.7-2.5/1.2A |
| Application | Aggressive Liquid Applications, And Other General Purpose Pumping, Booster Service, Irrigation, Jockey Pump Service, Moderate Flow At Moderate Head Pressure, Spraying Systems, Transfer Of Non Flammable Liquids, Water Circulation |
| Bearing Type | Ball |
| Best Efficiency Flow | 24 GPM |
| Best Efficiency Flow Range @ Head | 18 to 33 GPM @ 50 to 20 ft. |
| Best Efficiency Flow Rate | 24 GPM |
| Best Efficiency Flow Rate @ Head | 23 GPM @ 41 ft. |
| Best Efficiency Head | 41 ft. |
| Compatible Motor Frame | 56J NEMA |
| Discharge Pipe Size | 1 1/2" |
| Discharge Pipe Type | NPT |
| Discharge Port Size | 1 1/2" |
| Discharge Port Type | NPT |
| Drain Plug | Yes |
| Duty Cycle | Continuous |
| Electrical Connection Type | Hardwired |
| Feet Of Head (maximum) | 72 ft. |
| Flow Rate @ 10 Ft. | 37 GPM |
| Flow Rate @ 20 Ft. | 33 GPM |
| Flow Rate @ 25 Ft. | 31 GPM |
| Flow Rate @ 30 Ft. | 29 GPM |
| Flow Rate @ 40 Ft. | 24 GPM |
| Flow Rate @ 50 Ft. | 18 GPM |
| Flow Rate @ 60 Ft. | 10 GPM |
| Flow Rate @ 70 Ft. | 2 GPM |
| For Use With Potable Systems | No |
| Frame | 56J |
| Frequency | 60 Hz |
| Height | 7 1/2" |
| Housing Material | Polypropylene |
| Hp | 3/4 hp |
| Hp (maximum) | 3/4 hp |
| Impeller Design | Closed |
| Impeller Material | Polypropylene |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Pressure | 75 psi |
| Inlet Size | 1 1/2" |
| Inlet Type | NPT |
| Intake Pipe Size | 1 1/2" |
| Intake Pipe Type | NPT |
| Length | 15 1/4" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Max. Case Pressure | 100 psi |
|---|---|
| Max. Flow @ 10 Ft Of Head | 37 GPM |
| Max. Flow @ 20 Ft Of Head | 33 GPM |
| Max. Flow @ 25 Ft Of Head | 31 GPM |
| Max. Flow @ 30 Ft Of Head | 29 GPM |
| Max. Flow @ 40 Ft Of Head | 24 GPM |
| Max. Flow @ 60 Ft Of Head | 10 GPM |
| Max. Flow @ 70 Ft Of Head | 2 GPM |
| Max. Flow Rate | 37 GPM |
| Max. Flow Rate @ 15 Ft. | 35 GPM |
| Max. Head | 72 ft. |
| Max. Media Temp. | 140°F |
| Max. Solid Dia. | 1/4" |
| Max. Viscosity | 100 SUS |
| Min. Flow Rate | 6 GPM |
| Min. Flow Rate @ Head | 6 GPM @ 65 ft. |
| Motor Enclosure Design | Open Dripproof |
| Motor Speed (maximum) | 3450 RPM |
| Motor Type | Open Dripproof |
| Nameplate Voltage | 208-230/460V AC |
| Outlet Size | 1 1/2" |
| Outlet Type | NPT |
| Overall Height | 7 1/2" |
| Overall Length | 15.2" |
| Overall Width | 7 3/5" |
| Phase | 3 |
| Port Rotation | None |
| Priming | Manual |
| Screw Material | Stainless Steel |
| Seal Material | Buna N, Carbon Ceramic, Stainless Steel |
| Seal Type | Mechanical |
| Self Priming | Manual |
| Service Factor | 1.5 |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 5/8" |
| Shut Off Pressure (maximum) | 72 ft. |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 xg |
| Suction Port | 1 1/2" NPT |
| Type | Chemical Resistant |
| Volute Material | Polypropylene |
| Wetted Material | Buna N, Carbon Ceramic, Polypropylene, Stainless Steel |
| Width | 7 5/8" |
| Discharge Rotation | None |
| Standards | CULUS LISTED |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 19.3 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 14.76 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)