-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Delay Relay |
|---|---|
| Adjustment Method | Potentiometer |
| Amps Rating | 8A |
| Base Shape | Octal |
| Base Type | Octal |
| Base Type - Plug In Relay | Octal |
| Body Depth | 1.7" |
| Body Height | 2.9" |
| Body Width | 2 2/5" |
| Coil Rating | 2 VA |
| Coil Va Rating | 2 VA |
| Coil Volts | 24V AC/DC |
| Compatible With Grainger Part Number | 1EGP3, 1EGP5, 5X852 |
| Contact Amp Rating | 10A |
| Contact Form | DPDT |
| Contact Material | Silver Nickel |
| Contact Rating (ac) | 10A @ 240V |
| Contact Rating (dc) | 8A @ 28V |
| Current Rating | 8A |
| Delay Function | Power Off Delay (True Off Delay) |
| Delay Function Type | Off Delay |
| Electrical Connection | Socket |
| Electrical Connection Type | Pin |
| Environmental Protection | Enclosed |
| Flat Pin Width | Not Applicable |
| Frequency | 50/60 Hz |
| Function | Power Off Delay (True Off Delay) |
| Input Voltage | 24V AC/DC |
| Ip Rating | IP20 |
|---|---|
| Max. Time Setting | 30 min. |
| Max. Time Setting - Timer | 30 min. |
| Min. Time Setting | 0.05 sec. |
| Min. Time Setting - Timer | 0.05 sec. |
| Minimum Time Setting | 0.05 sec. |
| Mounting | Plug In |
| Mounting - Relay | Plug In |
| No. Of Pins | 8 |
| No. Of Pins - Relay | 8 |
| Number Of Delay Functions | 1 |
| Number Of Functions | 1 |
| Number Of Pins | 8 |
| Number Of Pins/terminals | 8 |
| Operating Functions | 10 |
| Overall Depth | 3.1" |
| Overall Height | 3.1" |
| Pins | 8 |
| Power Consumption | 2 VA |
| Relay Mounting Style | Socket |
| Reset Method | Time Limit Reset |
| Resistive Contact Amp Rating | 10A |
| Sealing | Enclosed |
| Socket Code | A |
| Status Indicator | No |
| Timing Relay Functionality | Power Off Delay |
| Standards | CE CERTIFIED, UL LISTED |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 5.08 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1215 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)