-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Time Delay Relay |
|---|---|
| Adjustment Method | Rotary Knob |
| Amps Rating | 5A |
| Base Shape | Square |
| Base Type | Square |
| Base Type - Plug In Relay | Square |
| Body Depth | 1" |
| Body Height | 2.3" |
| Body Width | 4/5" |
| Coil Rating | 1.5 W |
| Coil Va Rating | 1.5 VA |
| Coil Volts | 12V DC |
| Contact Amp Rating | 5A |
| Contact Form | DPDT |
| Contact Material | Silver Alloy |
| Delay Function Type | On Delay |
| Electrical Connection | Socket |
| Electrical Connection Type | Pin |
| Environmental Protection | Sealed |
| Flat Pin Width | 0.1" |
| Frequency | 50/60 Hz |
| Function | On Delay |
| Green Environmental Attribute | Programmable Timer Enables Reduced Energy Consumption |
| Min. Time Setting | 0.1 sec. |
|---|---|
| Min. Time Setting - Timer | 0.1 sec. |
| Minimum Time Setting | 0.1 sec. |
| Mounting | Plug In |
| Mounting - Relay | Plug In |
| No. Of Pins | 8 |
| No. Of Pins - Relay | 8 |
| Number Of Delay Functions | 1 |
| Number Of Functions | 1 |
| Number Of Pins | 8 |
| Operating Functions | 1 |
| Overall Depth | 2.55" |
| Overall Height | 2.55" |
| Pins | 8 |
| Power Consumption | 1.5 W |
| Relay Mounting Style | Socket |
| Relay Operation | Electromechanical |
| Resistive Contact Amp Rating | 5A |
| Sealing | Sealed |
| Socket Code | K |
| Status Indicator | LED |
| Timing Relay Functionality | On Delay |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 3.05 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)