-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Upright Sump Pump |
|---|---|
| Agency Compliance | Ccsaus |
| Alarm Included | No |
| Amps | 4A |
| Base Material | Stainless Steel |
| Base To Motor Height | 45" |
| Basin Dia. | 45" |
| Basket Dia. | 45" |
| Bearing Material | Carbon |
| Bearing Type | Sleeve |
| Best Efficiency Flow Rate @ Head | 44 GPM @ 10 ft. |
| Body Dia. | 11" |
| Body Material | Stainless Steel |
| Column Material | Stainless Steel |
| Cord Length | 8 ft. |
| Cord Length - Pumps | 8 ft. |
| Cord Size | 16 AWG |
| Cord Type | SJT |
| Dia. | 11" |
| Diameter | 11" |
| Discharge Dia. | 1 1/2" |
| Discharge Gender | Female |
| Discharge Size | 1 1/4" |
| Discharge Type | FNPT |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Features | An Automatic Float Type Switch, Double Shielded Ball Bearings At Both Ends |
| Float Material | Stainless Steel |
| Flow Rate @ 10 Ft. | 44 GPM |
| Flow Rate @ 10 Ft. Of Head | 44 GPM |
| Flow Rate @ 15 Ft. Of Head | 30 GPM |
| Flow Rate @ 5 Ft. | 54 GPM |
| Flow Rate @ 5 Ft. Of Head | 54 GPM |
| For Use With | Nonflammable Liquids Compatible With Pump Materials Of Construction |
| Frequency | 60 Hz |
| Height | 55" |
| Housing Material | Stainless Steel |
| Hp | 1/3 hp |
|---|---|
| Impeller Material | Stainless Steel |
| Impeller Material - Pumps | Stainless Steel |
| Includes | Manual |
| Input Phase Ac | 1 |
| Insulation Class | Class B |
| Max. Diameter Solids | 7/16" |
| Max. Flow Rate @ 15 Ft. | 30 GPM |
| Max. Head | 20 ft. |
| Max. Head - Pumps | 20 ft. |
| Max. Liquid Temp. | 200°F |
| Max. Media Temp. | 200°F |
| Max. Solid Dia. | 7/16" |
| Min. Sump Pit Dia. | 18" |
| Motor Type | Permanent Split Capacitor |
| Nec Cord Designation | SJT |
| No. Of Conductors | 3 |
| Off Point | 4" |
| On Point | 11" |
| Outlet | 1 1/4" Fnpt |
| Outlet Size | 1 1/2" |
| Outlet Type | FNPT |
| Overall Height | 55" |
| Phase | 1 |
| Phase - Pumps | 1 |
| Pump Body Material | Stainless Steel |
| Rpm | 1725 RPM |
| Switch | Float With Rod and Stops |
| Switch Actuation | Vertical Float |
| Switch Electrical Connection | Integral |
| Switch Type | Vertical |
| Switch Type - Pumps | Vertical |
| Thermal Protection | Automatic |
| Type | Commercial, Industrial |
| Voltage | 120V AC |
| Voltage - Pumps | 120V AC |
| Volute Material | Stainless Steel |
| Height (cm) | 140 |
|---|---|
| Length (cm) | 35.99 |
| Width (cm) | 34.01 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 16.8525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)