-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vibrator Motor |
|---|---|
| Ambient Temp. | 40°C |
| Bearing Type | Ball |
| Body Dia. | 3 3/8" |
| Conduit Box Position | F1 |
| Force | 5 lbf. |
| Frequency | 60 Hz |
| Full Load Amps | 0.65A |
| Hp | 1/100 hp |
| Includes | 9 ft. Long 3-Conductor Cord Set With In-Line On/Off Switch |
| Insulation Class | Class B |
| Length | 3 9/16" |
| Max. Ambient Temp. | 40°C |
| Motor Bearings | Ball |
| Motor Design | Shaded Pole |
| Motor Enclosure Design | Open |
|---|---|
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Face |
| Motor Thermal Protection | Auto |
| Motor Type | Shaded Pole |
| Mounting Type | C Face, Footless |
| Nameplate Rpm | 1625 RPM |
| No. Of Speeds | 1 |
| On/off Switch | Yes |
| Overall Length | 3 9/16" |
| Phase | 1 |
| Thermal Protection | Automatic |
| Velocity | 2.2 in./sec. |
| Voltage | 115V AC |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 11.43 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.4805 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)