-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sprinkler Pump |
|---|---|
| Amps | 11.4-12.5/22.8A |
| Bearing Type | Double Shielded Ball |
| Best Efficiency Flow | 40 GPM |
| Best Efficiency Flow Range @ Head | 48-30 GPM @ 80-130 Ft |
| Best Efficiency Flow Rate | 40 GPM |
| Best Efficiency Flow Rate @ Head | 40 GPM @ 105 ft. |
| Best Efficiency Head | 105 ft. |
| Case Pressure (maximum) | 150 psi |
| Compatible Discharge Pipe Size | 1 1/2" |
| Compatible Intake Pipe Size | 1 1/2" |
| Compatible With Media Type | Non Flammable Liquids |
| Connection Type | NPT |
| Discharge Rotation | 90° Increments |
| Discharge Type | NPT |
| Drain Plug | Yes |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Feet Of Head (minimum) | 10 ft. |
| Flow Rate @ 10 Psi | 62 GPM |
| Flow Rate @ 15 Psi | 61 GPM |
| Flow Rate @ 2 Ft. | 65 GPM |
| Flow Rate @ 20 Psi | 59 GPM |
| Flow Rate @ 25 Psi | 55 GPM |
| Flow Rate @ 30 Psi | 52 GPM |
| Flow Rate @ 35 Psi | 48 GPM |
| Flow Rate @ 40 Psi | 45 GPM |
| Flow Rate @ 45 Psi | 41 GPM |
| Flow Rate @ 50 Psi | 36 GPM |
| Flow Rate @ 60 Psi | 28 GPM |
| For Media Type | Non-Flammable Liquids |
| For Use With | Nonflammable Liquids Compatible With Pump Component Materials |
| For Use With Potable Systems | No |
| Frame | 56J |
| Frequency | 60 Hz |
| Gpm Of Water @ 2 Ft. | 65 GPM |
| Height | 9 1/4" |
| Housing Material | Cast Iron |
| Housing Material - Pumps | Cast Iron |
| Hp | 2 hp |
| Hp - Pumps | 2 hp |
| Impeller Material | Stainless Steel |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Pressure | 75 psi |
| Inlet Size | 1 1/2" |
| Intake And Discharge Size | 1 1/2", 1 1/2" |
| Length | 18 3/4" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 150 psi |
| Max. Feet Of Head | 147 ft. |
| Max. Flow Rate | 62 GPM |
| Max. Head | 147 ft. |
| Max. Media Temp. | 180°F |
| Max. Pressure | 75 psi |
|---|---|
| Max. Pressure - Pumps | 75 psi |
| Max. Specific Gravity | 1 |
| Max. Suction Lift | 25 ft. |
| Maximum Flow Rate | 62 GPM |
| Media Type | Non Flammable Liquids |
| Min. Flow Rate | 15 GPM |
| Min. Head | 10 ft. |
| Minimum Flow Rate | 15 GPM |
| Motor Ambient Temp. | 104°F |
| Motor Ambient Temperature (maximum) | 104°F |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Capacitor Start/Run |
| Nameplate Voltage | 120/208-240V AC |
| No. Of Stages | 2 |
| Outlet Rotation | 90° |
| Outlet Size | 1 1/2" |
| Outlet Type | NPT |
| Overall Height | 9 1/4" |
| Overall Length | 18 3/4" |
| Overall Width | 8" |
| Overload Thermal Protection | Yes |
| Phase | 1 |
| Phase - Pumps | 1 |
| Port Rotation | 90 Deg. Increments |
| Pressure Pump Type | Sprinkler Pump |
| Priming | Self Priming |
| Pump Housing Material | Cast Iron |
| Pumping Application | Dewatering Applications, Irrigation, Lawn Sprinkling, Spraying |
| Rpm | 3450 RPM |
| Rpm (maximum) | 3450 RPM |
| Screw Material | Steel |
| Seal Application | Non-Flammable Liquids Compatible With Pump Components |
| Seal Material | Buna N, Carbon, Ceramic, Stainless Steel |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Service Factor | 1.2 |
| Shaft Material | Stainless Steel |
| Shut Off Length | 173 ft. |
| Shut Off Pressure | 75 psi |
| Shut Off Pressure (maximum) | 75 psi |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 |
| Stages | 2 |
| Standards | CSA |
| Suction Lift | 25 ft. |
| Suction Lift (maximum) | 25 ft. |
| Thermal Protection | Automatic Reset |
| Voltage | 120/208/240V AC |
| Volute Material | Cast Iron |
| Wetted Material | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
| Wetted Materials | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
| Width | 8" |
| Height (cm) | 23.5 |
|---|---|
| Length (cm) | 47.62 |
| Width (cm) | 20.32 |
| HS Code | 8413702040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 40.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)