-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sprinkler Pump |
|---|---|
| Amps | 13.1-13.6/26.2A |
| Bearing Type | Double Shielded Ball |
| Best Efficiency Flow | 42 GPM |
| Best Efficiency Flow Range @ Head | 66-10GPM @ 57-104 Ft |
| Best Efficiency Flow Rate | 42 GPM |
| Best Efficiency Flow Rate @ Head | 42 GPM @ 80 ft. |
| Best Efficiency Head | 80 ft. |
| Case Pressure (maximum) | 150 psi |
| Compatible Discharge Pipe Size | 1 1/2" |
| Compatible Intake Pipe Size | 1 1/2" |
| Compatible With Media Type | Non Flammable Liquids |
| Connection Type | NPT |
| Discharge Rotation | 90° Increments |
| Discharge Type | NPT |
| Drain Plug | Yes |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Flow Rate @ 10 Psi | 82 GPM |
| Flow Rate @ 15 Psi | 66 GPM |
| Flow Rate @ 2 Ft. | 96 GPM |
| Flow Rate @ 20 Psi | 58 GPM |
| Flow Rate @ 25 Psi | 66 GPM |
| Flow Rate @ 30 Psi | 48 GPM |
| Flow Rate @ 35 Psi | 47 GPM |
| Flow Rate @ 40 Psi | 34 GPM |
| Flow Rate @ 45 Psi | 24 GPM |
| Flow Rate @ 50 Psi | 10 GPM |
| For Media Type | Non-Flammable Liquids |
| For Use With | Nonflammable Liquids Compatible With Pump Component Materials |
| For Use With Potable Systems | No |
| Frame | 56J |
| Frequency | 60 Hz |
| Gpm Of Water @ 2 Ft. | 96 GPM |
| Height | 10 2/3" |
| Housing Material | Cast Iron |
| Housing Material - Pumps | Cast Iron |
| Hp | 2 hp |
| Hp - Pumps | 2 hp |
| Impeller Material | Stainless Steel |
| Impeller Type | Closed |
| Includes | Manual |
| Inlet Pressure | 96 psi |
| Inlet Size | 1 1/2" |
| Intake And Discharge Size | 1 1/2", 1 1/2" |
| Length | 18 3/4" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Case Pressure | 150 psi |
| Max. Feet Of Head | 118 ft. |
| Max. Head | 118 ft. |
| Max. Pressure | 54 psi |
| Max. Pressure - Pumps | 54 psi |
|---|---|
| Max. Specific Gravity | 1 |
| Max. Suction Lift | 25 ft. |
| Media Type | Non Flammable Liquids |
| Min. Flow Rate | 66 GPM |
| Minimum Flow Rate | 66 GPM |
| Motor Ambient Temp. | 104°F |
| Motor Ambient Temperature (maximum) | 104°F |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Designation | 56J |
| Motor Type | Capacitor Start/Run |
| Nameplate Voltage | 115/208-230V AC |
| No. Of Stages | 1 |
| Outlet Rotation | 90° |
| Outlet Size | 1 1/2" |
| Outlet Type | NPT |
| Overall Height | 10.69" |
| Overall Length | 18 3/4" |
| Overall Width | 8" |
| Overload Thermal Protection | Yes |
| Phase | 1 |
| Phase - Pumps | 1 |
| Port Rotation | 90 Deg. Increments |
| Pressure Pump Type | Sprinkler Pump |
| Priming | Self Priming |
| Pump Housing Material | Cast Iron |
| Rpm | 3450 RPM |
| Rpm (maximum) | 3450 RPM |
| Screw Material | Steel |
| Seal Application | Non-Flammable Liquids Compatible With Pump Components |
| Seal Material | Buna N, Carbon, Ceramic, Stainless Steel |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Service Factor | 1.2 |
| Shaft Material | Stainless Steel |
| Shut Off Length | 124 ft. |
| Shut Off Pressure | 54 psi |
| Shut Off Pressure (maximum) | 54 psi |
| Specific Gravity | 1 |
| Specific Gravity (maximum) | 1 |
| Stages | 1 |
| Standards | CSA |
| Suction Lift | 25 ft. |
| Suction Lift (maximum) | 25 ft. |
| Thermal Protection | Automatic Reset |
| Voltage | 115/208/230V AC |
| Volute Material | Cast Iron |
| Wetted Material | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
| Wetted Materials | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
| Width | 8" |
| Height (cm) | 27.15 |
|---|---|
| Length (cm) | 47.62 |
| Width (cm) | 20.32 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 39.0375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)