-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Duct Access Door |
|---|---|
| Door Height | 6" |
| Door Shape | Square |
| Door Thickness | 1 3/4" |
| Door Width | 6" |
| Finish | Galvanized |
| Fire Rating | Not Rated |
| For Duct Shape | Rectangular |
| For Nominal Duct Diameter | Not Applicable |
| Hinges | Tab In |
| Includes | Cam Latch, Mounting Tabs |
| Insulation Material | Fiberglass |
| Latch | Double Cam |
| Latch Type | Double Cam |
| Material | Steel |
|---|---|
| Material Thickness | 24 ga. |
| Maximum Pressure Rating | 4.5 in. wc |
| Mounting Stud Length | Not Applicable |
| Mounting Style | Tab In |
| Observation Port Height | 6" |
| Observation Port Material | Steel |
| Observation Port Width | 6" |
| Product Type | Access Door |
| Rough Opening Height | 5 1/4" |
| Rough Opening Width | 5 1/4" |
| Series | CAD-10 Series |
| Shape | Square |
| Standards | NFPA 80 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 47.75 |
| Width (cm) | 44.96 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.684 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)