-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hinged Duct Access Door |
|---|---|
| Door Height | 14" |
| Door Shape | Square |
| Door Thickness | 1 3/4" |
| Door Width | 14" |
| Finish | Galvanized |
| Fire Rating | Not Rated |
| For Duct Shape | Rectangular |
| For Nominal Duct Diameter | Not Applicable |
| Hinges | Tab In |
| Includes | Cam Latch, Mounting Tabs |
| Insulation Material | Fiberglass |
| Latch | Single Cam |
|---|---|
| Material | Steel |
| Material Thickness | 22 ga. |
| Mounting Stud Length | Not Applicable |
| Observation Port Height | 14" |
| Observation Port Material | Steel |
| Observation Port Width | 14" |
| Rough Opening Height | 14 1/2" |
| Rough Opening Width | 14 1/2" |
| Shape | Square |
| standard | NFPA 80 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 37.85 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)