-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt Sander |
|---|---|
| Belt Length | 48" |
| Belt Sfpm | 2258 SFPM |
| Belt Table Length | 6" |
| Belt Table Tilt Angle (deg.) | 0° to 45° |
| Belt Table Width | 8 5/8" |
| Belt Width | 6" |
| Compatible Workpiece Material | Metal, Plastic, Wood |
| Corded/wireless | Corded |
| Dust Collection Port Size | 3" |
| Dust Collection Port Size (in) | 3" |
| Features | Direct Drive Creates Increased Power To Belt |
| Hp | 1 1/2 hp |
|---|---|
| Includes | Miter Gauge |
| Mounting Location | Floor Standing |
| Operation | Manual |
| Phase | 1 |
| Power Source | Corded |
| Product Type | Belt Grinder |
| Speed Setting | Fixed |
| Tool Height | 51 1/4" |
| Tool Width | 16 3/4" |
| Voltage | 115/230V |
| Country Of Origin | TW |
|---|
| Weight (kg) | 76.5 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)