-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Belt Grinders |
|---|---|
| Belt Length | 42" |
| Belt Sfpm | 1800 SFPM |
| Belt Size | 1" x 42" |
| Belt Table Length | 3" |
| Belt Table Width | 3" |
| Belt Width | 1" |
| Compatible Workpiece Material | Metal, Plastic, Wood |
| Current | 5A |
| Disc Table Tilt-in Angle (deg.) | 45° |
| Dust Collection Port Size (in) | 2" |
| Hp | 1/2 hp |
| Mounting Location | Benchtop |
| Overall Width | 16" |
| Phase | 1 |
|---|---|
| Platen Length | 10" |
| Platen Width | 1 1/2" |
| Power Source | Corded |
| Product Type | Belt Grinder |
| Speed Settings | Fixed |
| Standards | CSA |
| Table Material | Steel |
| Table Work Surface | 3" x 3" |
| Tool Height | 24" |
| Tool Length | 22" |
| Tool Weight | 46 lbs. |
| Tool Width | 16" |
| Voltage | 120/240V |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 40.64 |
| HS Code | 8460290010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)