-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trolley |
|---|---|
| Compatible Series | Not Applicable |
| For Beam Flange Width | 3" to 8" |
| For Beam Shape | Flat |
| For Max. Beam Flange Width | 8" |
| For Max. Beam Height | 24 1/2" |
| For Min. Beam Flange Width | 3" |
| For Minimum Beam Height | 5" |
| Headroom To Connecting Shaft | 9 7/8" |
| Headroom To Mounting Point | 5 9/16" |
| Includes | Not Applicable |
| Load Capacity | 2000 lbs. |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Max Hoist Load Capacity | 2000 lbs. |
| Min. Radius Curve | 27 5/8" |
| Minimum Radius Curve | 27 9/16" |
| Trolley Frame Material | Cast Iron |
| Trolley Type | Push |
| Trolley Wheel Dia. | 2 11/16" |
| Trolley Wheel Diameter | 2 7/10" |
| Trolley Wheel Material | Cast Iron |
| Wheel Dia. | 2.7" |
| Wheel Material | Cast Iron |
| standard | ASME B30.17 |
| Country Of Origin | CN |
|---|
| Weight (kg) | 13.8825 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)