-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Quick-Install Trolley |
|---|---|
| Compatible Series | Not Applicable |
| Fits Beam Flange Width | 3" to 8" |
| For Beam Shape | Flat |
| For Maximum Beam Flange Width | 8" |
| For Maximum Beam Height | 8" |
| For Minimum Beam Flange Width | 3" |
| For Minimum Beam Height | 3" |
| Head Room To Bail | 6" |
| Head Room To Mounting Point | 6" |
| Headroom To Connecting Shaft | Not Applicable |
| Includes | Not Applicable |
| Manufacturers Warranty Length | 1 yr. |
| Material | Steel |
|---|---|
| Max Hoist Load Capacity | 4000 lbs. |
| Min. Radius Curve | 35 3/8" |
| Trolley Frame Material | Cast Iron |
| Trolley Type | Push |
| Trolley Wheel Dia. | 3 1/8" |
| Trolley Wheel Diameter | 3 1/10" |
| Trolley Wheel Material | Steel |
| Wheel Dia. | 3.1" |
| Wheel Material | Steel |
| Wheel Tread Dia. | 3 1/8" |
| standard | ASME B30.17 |
| Height (cm) | 33 |
|---|---|
| Length (cm) | 37.5 |
| Width (cm) | 31 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)