-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Plunger Pump |
|---|---|
| Application | High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting And Cooling Misting |
| Bearing Type | Ball, Needle Roller |
| Check Valve Material | Not Applicable |
| Connecting Rod | Aluminum |
| Connecting Rod Material | Aluminum |
| Crankcase | Precision Die Cast |
| Crankcase Material | Die Cast Aluminum |
| Crankshaft | Hardened Steel |
| Crankshaft Material | Hardened Steel |
| Discharge Connection Size | 3/8" |
| Discharge Connection Type | BSP |
| Discharge Port Size | 3/8" |
| Discharge Port Type | BSP |
| Discharge Pressure (psi) | 2700 psi |
| Drive Type | Direct Mount |
| Driver Type | Gasoline Engine |
| Electrical Connection Type | Not Applicable |
| Flange Type | Horizontal Gas Engine |
| Height | 4.9" |
| Hp Required @ 1000 Psi | 2 1/5 hp |
| Hp Required @ 1500 Psi | 3 2/7 hp |
| Hp Required @ 2000 Psi | 4 2/5 hp |
| Hp Required @ 2500 Psi | 5 3/5 hp |
| Hp Required @ 500 Psi | 1 1/10 hp |
| Hydraulic Motor Pressure @ 1000 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 1500 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 2000 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 2500 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 3000 Psi | Not Applicable |
| Hydraulic Motor Pressure @ 500 Psi | Not Applicable |
| Intake Connection Size | 1/2" |
| Intake Connection Type | BSP |
| Length | 7 1/5" |
| Lubrication | Oil Bath |
| Manifold Material | Forged Brass |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Discharge Pressure | 2700 psi |
| Max. Flow Rate | 2.5 GPM |
|---|---|
| Max. Fluid Temp. | 140°F |
| Max. Hydraulic Motor Flow Rate | Not Applicable |
| Max. Inlet Pressure | 50 psi |
| Max. Motor Speed | 3400 RPM |
| Max. Outlet Pressure | 2700 psi |
| Max. Rpm | 3400 RPM |
| No. Of Pistons | 3 |
| Number Of Pistons | 3 |
| Operating Pressure (maximum) | 2700 psi |
| Overall Height | 4.9" |
| Overall Length | 7 1/5" |
| Overall Width | 7 1/2" |
| Piston Design | Triplex |
| Piston Type | Triplex |
| Plunger | Ceramic |
| Plunger Material | Ceramic |
| Power Source | Not Applicable |
| Pump Head | Forged Brass |
| Pump Head Material | Forged Brass |
| Required Gasoline Engine Hp | 5 hp |
| Required Max. Electric Motor Hp | Not Applicable |
| Required Max. Gasoline Engine Hp | 5 hp |
| Rpm | 3450 RPM |
| Seal | Buna N Chevron, Lip Seal Packing, Cotton Duct |
| Seal Material | Buna N |
| Seal Type | Chevron, Cotton Duct, Lip |
| Series | RCV Series |
| Series Family | Rcv |
| Shaft | 3/4" Hollow |
| Shaft Dia. | 3/4" |
| Shaft Outer Dia. | 3/4" |
| Shaft Outside Dia. | 3/4" |
| Shaft Type | Hollow |
| Suction Port | 1/2" BSP |
| Wetted Material | Brass |
| Width | 7 1/2" |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 19.05 |
| HS Code | 8413500090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.048 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)