-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Mounting Ring |
|---|---|
| Band Material | Steel |
| For Nema Frame | 42 To 48 |
| Inside Dia. | 1 1/2" |
| Material | Rubber |
| Number Of Pieces | 2 |
| Outside Dia. | 2 1/4" |
|---|---|
| Overall Depth | 11/32" |
| Pack Size | 2 |
| Ring Interior Shape | Hexagon |
| Thickness | 11/32" |
| Type | Circle |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)