-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Cart |
|---|---|
| Adjustable Increments | 1" |
| Caster Dia. | 3" |
| Caster Material | Polymer |
| Caster Wheel/configuration | 2 Swivel, 2 Swivel With Brakes |
| Caster Wheel/tread Material | Polymer |
| Color | Silver |
| Finish | Chrome |
| Load Capacity | 600 lbs. |
| Load Capacity Per Shelf | 150 lbs. |
| Material | Steel |
| Number Of Shelves | 4 |
|---|---|
| Overall Depth | 18" |
| Overall Height | 68" |
| Overall Length | 60" |
| Overall Width | 60" |
| Post Shape | Round |
| Recommended Environment | Dry |
| Shelf Adjustment Type | Split Sleeve |
| Shelf Configuration | Standalone |
| Shelf Length | 60" |
| Shelf Width | 18" |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 153.67 |
| Width (cm) | 48.01 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 24.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)