-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blower Mounting Bracket |
|---|---|
| Bracket Type | Stand Off |
| Compatible Motor Dia. | 3 1/3" |
| Construction | Aluminum |
| Diameter | 5" |
| For Motor Diameter | 3 1/3" |
| For Nema Frame | Non-Standard |
|---|---|
| Height | 1" |
| Material | Aluminum |
| Mounting | Screws |
| Overall Height | 1" |
| Overall Width | 5" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)