-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter Plate |
|---|---|
| Bracket Type | Mounting |
| Compatible Motor Dia. | 5" to 5 5/8" |
| Construction | Steel |
| Frame | NEMA 42, NEMA 48 |
|---|---|
| Includes | 4 Studs |
| Material | Steel |
| Mounting Type | Studs And Washers |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.32 |
| HS Code | 8302303060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)