-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | C-Frame Motor |
|---|---|
| Length Less Shaft | 1 11/16" |
| Motor Bearings | Sleeve |
| Motor Design | Shaded Pole |
| Motor Mounting Type | Stud |
| Motor Service Factor | 1 |
|---|---|
| Motor Thermal Protection | Impedance With One Shot Backup |
| Mounting Holes | (2) #8-32 |
| Mounting Stud Location | Shaft End |
| Standards | CSA (701887), UL (E37403/E40077/E47479) |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 8.64 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.625 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)