-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gear Pump Mechanical Seal |
|---|---|
| Accessory Type | Viton(R) |
| Compatible Grainger Part No. | 4KHC6, 4KHC9, 4KHE4, 4KHE9, 4KHF1, 4KHF2 |
| Compatible With Pump Type | Hydraulic Gear Pump |
| Product Type | Gear Pump Mechanical Seal |
|---|---|
| Compatible With Grainger Part No. | 4KHC6, 4KHC9, 4KHE4, 4KHE9, 4KHF1, 4KHF2 |
| For Use With | 4KHC6 to 4KHC9, 4KHE4 to 4KHE9, 4KHF1 to 4KHF2 |
| Type | VitonR |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 8484200000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)