-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gear Pump Mechanical Seal |
|---|---|
| Accessory Type | Viton(R) |
| Compatible Grainger Part No. | 4KHC5, 4KHE2, 4KHE3, 4KHF8, 4KHN1, 4KHN2, 4KHN7, 4KHP1, 4KHP6, 4KHP7, 4KHR1, 4KHR2 |
| Compatible With Pump Type | Hydraulic Gear Pump |
|---|---|
| Product Type | Gear Pump Mechanical Seal |
| Type | VitonR |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 8484200000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)