-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 72.3% |
| Footnotes | 51 |
| Frame | 145TC |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 19.2/10-9.6A |
| Hp | 1 1/2 hp |
| Includes | 3/16 x 3/16 x 1-1/4" Shaft Key |
| Insulation Class | Class B |
| Length Less Shaft | 11" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Efficiency Group | Standard Efficient |
| Motor Enclosure Design | Open Dripproof |
|---|---|
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Capacitor Start |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 74% |
| Number Of Speeds | 1 |
| Overall Length | 13 1/4" |
| Phase | 1 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Thermal Protection | None |
| Voltage | 115/208-230V AC |
| Motor Thermal Protection | None |
| Standards | CSA CERTIFIED (258501), UL COMPONENT RECOGNIZED (E47479) |
| Height (cm) | 26.42 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 26.42 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)