-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Tool Motor |
|---|---|
| Ambient Temp. Range | 40°C |
| Bearing Type | Ball |
| Frame | 56 |
| Frequency | 60 Hz |
| Full Load Amps | 9.2/4.6A |
| Hp | 1/2 hp |
| Insulation Class | Class A |
| Length Less Shaft | 7 7/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | Power Tool |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
|---|---|
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| Phase | Single |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Thermal Protection | Manual |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115/230V AC |
| standard | UL COMPONENT RECOGNIZED (E47479) AND CSA CERTIFIED (701887) |
| Height (cm) | 22.61 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 26.42 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.55 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)