-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Backdraft Damper |
|---|---|
| Action | Single Acting |
| Air Flow Direction | Vertical |
| Application | Backdraft |
| Blade Material | Aluminum |
| Blade Orientation | Parallel Blades |
| Blade Seal Material | Felt |
| Blade Type | Flat Blade |
| Bushing Material | Nylon |
| Closure Type | Gravity |
| Closure Velocity Rating | 2000 FPM |
| Counterbalanced | No |
| Damper Size | 19" x 19" |
| Damper Type | Static |
| Fits Fan Dia. | 18" |
| Flange Type | Rear Flange |
| Flange Width | 1" |
| For Duct Shape | Square |
| Frame Depth | 2" |
| Frame Less Flange | 19 |
| Frame Material | Galvanized Steel |
| Frame Material Thickness | 20 ga. |
|---|---|
| Free Area | 1.9 sq. ft. |
| Includes | Pre-Punched Conduit Hole Knock-Out |
| Max. Air Velocity | 2000 FPM |
| Max. Velocity | 2000 FPM |
| Maximum Ambient Temperature | 180°F |
| Maximum Pressure | 1 in. wc |
| Mounting Location | Ceiling |
| Mounting Position | Horizontal |
| Number Of Panels | 1 |
| Overall Height | 21" |
| Overall Length | 4 1/2" |
| Overall Size | 21" x 21" |
| Overall Width | 21" |
| Rough Opening Dia. | 19 1/2" |
| Rough Opening Length | 18 1/2" |
| Rough Opening Shape | Square |
| Rough Opening Width | 19 1/2" |
| Single Acting/double Acting | Single Acting |
| Switch Action | NC |
| Type | Exhaust, Roof Mount |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 53.34 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)