-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Backdraft Damper |
|---|---|
| Action | Single Acting |
| Air Flow Direction | Vertical |
| Application | Backdraft |
| Blade Material | Aluminum |
| Blade Orientation | Parallel Blades |
| Blade Seal Material | Felt |
| Blade Type | Flat Blade |
| Bushing Material | Nylon |
| Closure Type | Gravity |
| Closure Velocity Rating | 2000 FPM |
| Counterbalanced | No |
| Damper Size | 15" x 15" |
| Damper Type | Static |
| Fits Fan Dia. | 12" |
| Flange Type | Rear Flange |
| Flange Width | 1" |
| For Duct Shape | Square |
| Frame Depth | 2" |
| Frame Less Flange | 15 |
| Frame Material | Galvanized Steel |
| Frame Material Thickness | 20 ga. |
|---|---|
| Free Area | 1.1 sq. ft. |
| Includes | Pre-Punched Conduit Hole Knock-Out |
| Max. Air Velocity | 2000 FPM |
| Max. Velocity | 2000 FPM |
| Maximum Ambient Temperature | 180°F |
| Maximum Pressure | 1 in. wc |
| Mounting Location | Ceiling |
| Mounting Position | Horizontal |
| Number Of Panels | 1 |
| Overall Height | 17" |
| Overall Length | 4 1/2" |
| Overall Size | 17" x 17" |
| Overall Width | 17" |
| Rough Opening Dia. | 15 1/2" |
| Rough Opening Length | 14 1/2" |
| Rough Opening Shape | Square |
| Rough Opening Width | 15 1/2" |
| Single Acting/double Acting | Single Acting |
| Switch Action | NC |
| Type | Exhaust, Roof Mount |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 43.18 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)