-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lever Chain Hoist |
|---|---|
| Body Depth | 7 5/8" |
| Body Finish | Powder Coated |
| Body Material | Steel |
| Body Width | 8 1/4" |
| Brake Type | Double Disc Brake, Weston Style |
| Chain Material | Alloy Steel |
| Color | Red |
| For Outdoor Use | Yes |
| Head Room | 20 1/2" |
| Hook Opening | 1 29/64" |
| Includes | Safety Latch Hooks |
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Lever Length | 16 1/2" |
|---|---|
| Lifting Hook Material | Alloy Steel |
| Lifting Hook Opening Width | 1 7/16" |
| Lifting Hook Type | Hook With Safety Latch |
| Min. Between Hooks | 20 15/32" |
| Minimum Retracted Length | 20 1/2" |
| Mounting Type | Hook Mounted - No Trolley |
| Number Of Load Chains | 1 |
| Number Of Reeves | 1 |
| Operating Position | Vertical |
| Overload Protection | No |
| Overload Protection Included | No |
| Power Source | Lever |
| Country Of Origin | CN |
|---|
| Weight (kg) | 28.165 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)