-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter Housing |
|---|---|
| Cartridges Required | Yes |
| Color | White |
| Connection Size | 1" |
| Flow Rate | 25 GPM |
| Head Material | Aluminum |
| Height | 7.688" |
| Housing Material | Aluminium, Steel |
| Includes | Water Block Filter |
| Max. Flow Rate | 20 GPM |
|---|---|
| Max. Pressure | 50 psi |
| Max. Temp. | 140°F |
| Microns | 10 µm |
| Reduces | Particulates |
| Size | 1" |
| Type | Spin On Cartridge |
| Width | 4.156" |
| Height (cm) | 19.68 |
|---|---|
| Length (cm) | 10.48 |
| Width (cm) | 10.48 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 1.008 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)