-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter Housing |
|---|---|
| Cartridges Required | Yes |
| Color | Clear |
| Connection Size | 1" |
| Connection Type | NPT |
| Flow Rate | 5 GPM |
| For Use With | Electric Fuel Pumps & Gravity Flow Applications |
| Head Material | Aluminum |
| Height | 10 1/4" |
| Housing Material | Aluminium, Polypropylene |
| Includes | ContamiNaNt Filter |
| Max. Pressure | 150 psi |
|---|---|
| Max. Temp. | 140°F |
| Microns | 10 µm |
| Overall Diameter | 4 1/4" |
| Overall Height | 10 1/4" |
| Overall Length | 4 1/4" |
| Overall Width | 4 1/4" |
| Size | 1" |
| Type | Filter |
| Width | 4 1/4" |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 10.8 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)