-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Amps | 2.35/1.25A |
| Base To Center Of Shaft | 1.69" |
| Bearing Type | Needle On Case, Ball On Motor |
| Brake Type | None |
| Capacitor Required | Yes |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frequency | 50/60 Hz |
| Full Load Amps | 2.35/1.25A |
| Gear Case Material | Die Cast Aluminium |
| Gear Ratio | 30:1 |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Right Angle |
| Gearmotor Shaft Type | Single Right |
| Housing Material | Die Cast Aluminium |
| Includes Capacitor | Capacitor Included |
| Input Hp | 1/4 hp |
| Inverter Rated | No |
| Inverter Rating | 301 |
| Keyway Depth | 1/8" |
| Keyway Width | 3/16" |
| Lubrication | Oil Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 130 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Thermal Protection | None |
| Motor Type | Permanent Split Capacitor |
| Mount Hole Center-to-center Length | 3" |
| Mount Hole Center-to-center Width | 3 1/4" |
| Mount Type | Any Position |
|---|---|
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 55 RPM |
| Nameplate Rpm Range | 51-75 RPM |
| No. Of Output Shafts | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115/230V AC |
| Output Direction | Right Hand |
| Output Location | Right Hand |
| Output Shaft Dia. | 5/8" |
| Output Shaft Diameter | 5/8" |
| Output Shaft Height | 1.69" |
| Output Shaft Length | 1 1/2" |
| Overall Height | 6" |
| Overall Length | 10.31" |
| Overall Width | 5.63" |
| Overhung Load | 200 lbs. |
| Overhung Load Capacity | 200 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm @ 50 Hz | 48 RPM |
| Rpm Range | 51-75 RPM |
| Seal Type | Lip Type on Input, Output Shaft |
| Seals | Lip Type On Input, Output Shaft |
| Shaft Dia. | 5/8" |
| Shaft Orientation | Right Angle |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 26.19 |
| Width (cm) | 14.3 |
| HS Code | 8501404020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)