-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Operated Drum Pump |
|---|---|
| Action Type | Centrifugal |
| Cord Length | 16 ft. |
| Def Compatible | No |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Tri Clamp |
| Discharge Tube Inside Dia. | 1" |
| Discharge Tube Outlet I.d. | 1" |
| Discharge Tube Outlet O.d. | 1 1/2" |
| Discharge Tube Outside Dia. | 1 1/2" |
| Display Qty | 1 |
| Duty Cycle | Intermittent |
| Flow Rate | 32 GPM |
| Food Grade | Yes |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Glycerin, Hydraulic Oil, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Trichlorethylene, Water |
| For Use With | SP-ENC-2-V/ SP-8600-39 |
| Frequency | 50/60 Hz |
| Full Load Amps | 5A |
| Gasket Material | Buna N |
| Grade | Grade 316L |
| Height | 53" |
| Hose Inside Dia. | 1" |
| Housing Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Includes | Suction Tubes |
| Includes Bung Adapter | No |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1 5/8" |
| Length | 53" |
| Material Grade | Grade 316 Stainless Steel |
| Max. Flow Rate | 35 GPM |
| Max. Flow Rate For Oil | 7 GPM |
| Max. Flow Rate For Water | 32 GPM |
| Max. Fluid Temp. | 175°F |
| Max. Head | 30 ft. |
| Max. Head - Pumps | 36 ft. |
| Max. Head Pressure | 16 psi |
|---|---|
| Max. Oil Flow | 7 GPM |
| Max. Outlet Pressure | 16 psi |
| Max. Pressure | 16 psi |
| Max. Temp. | 175°F |
| Max. Viscosity | 1000 cPS |
| Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Glycerin, Hydraulic Oil, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Trichlorethylene, Water |
| Metered | No |
| Motor Enclosure | Tefc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 1 1/10 hp |
| Motor Speed | 10000 RPM |
| Motor Type | Electric AC Brush |
| Noise Level | 88 dB |
| Nominal Voltage | 220V AC |
| Outlet Size | 1 1/4" |
| Outlet Type | Tri Clamp |
| Overall Length | 53" |
| Phase | 1 |
| Plug Type | CEE 7/7 |
| Power Source | Electric |
| Pump Package Type | Basic Pump Without Discharge Hose |
| Runs Dry | Yes |
| Seal Material | Sealless |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube I.d. | 1 3/8" |
| Suction Tube Inside Dia. | 1 3/8" |
| Suction Tube Length | 39" |
| Suction Tube Material | Stainless Steel |
| Suction Tube O.d. | 1 5/8" |
| Suction Tube Outside Dia. | 1 5/8" |
| Suction Tube Type | Impeller |
| Thermal Protection | Yes |
| Variable Speed | Yes |
| Voltage Rating | 220V AC |
| Wetted Material | Stainless Steel, PTFE |
| Wetted Material Grade | Grade 316L |
| Wetted Materials | 316L Stainless Steel, PTFE |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 114.81 |
| Width (cm) | 32.26 |
| HS Code | 8413702090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.5235 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)