-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Frame Adapt-O-Mount |
|---|---|
| Finish | Corrosion Resistant Gray Primer |
| Function | Compensates For Differences In Mounting Hole Locations And Shaft Height Without Altering Motor Axial Centerline Or End Of Shaft Extension |
| Height | 1" |
| Includes | Nuts Welded Onto Base, Zinc-Plated Bolts |
| Length | 13" |
| Nema Size Converted From | 254U, 256U |
|---|---|
| Nema Size Converted To | 213T, 215T |
| Overall Height | 1" |
| Overall Length | 13" |
| Overall Width | 2 1/2" |
| Width | 2 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 6.35 |
| HS Code | 8302303060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)