-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Frame Adapt-O-Mount |
|---|---|
| Finish | Corrosion Resistant Gray Primer |
| Function | Compensates For Differences In Mounting Hole Locations And Shaft Height Without Altering Motor Axial Centerline Or End Of Shaft Extension |
| Height | 3/4" |
| Includes | Nuts Welded Onto Base, Zinc-Plated Bolts |
| Length | 9 1/2" |
| Nema Size Converted From | 213, 215 |
|---|---|
| Nema Size Converted To | 182T, 184T |
| Overall Height | 3/4" |
| Overall Length | 9 1/2" |
| Overall Width | 1 7/8" |
| Width | 1 7/8" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 4.76 |
| HS Code | 8302303060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)