-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motorized Fire/Smoke Damper |
|---|---|
| Acma Leakage Class | Class 2 |
| Actual Height | 7 3/4" |
| Actual Width | 7 3/4" |
| Airflow Direction | Horizontal, Vertical |
| Blade | 16 ga. |
| Blade Material | Galvanized Steel |
| Blade Material Thickness | 16 ga. |
| Blade Orientation | Parallel Blades |
| Blade Seal Material | Silicone |
| Blade Type | V-Groove |
| Closure Pressure Rating | 4 in. wc |
| Closure Type | Motorized |
| Closure Velocity Rating | 2000 FPM |
| Damper Application | Fire and Smoke |
| Damper Shape | Square |
| Damper Type | Dynamic |
| Depth | 21" |
| Electrical Connection | Hardwired |
| Finish | Galvanized |
| Fire Rated | 1.5 hrs. |
| Flange Type | Hat Channel |
| For Air Type | Emergency Smoke |
| For Duct Shape | Square |
| Frame | 16 ga. |
| Frame Less Flange | 64 sq. in. |
| Frame Material | Galvanized Steel |
| Frame Material Thickness | 16 ga. |
| Frame Thickness | 16 ga. |
|---|---|
| Free Area | 35.3 sq. in. |
| Frequency | 60 Hz |
| Fusible Link Temperature | 350°F |
| Includes | Factory Mounted Actuator |
| Jamb Seal Material | Stainless Steel |
| Material | Steel |
| Max. Air Velocity | 2000 FPM |
| Max. Temp. | 350°F |
| Max. Velocity | 2000 FPM |
| Maximum Pressure | 4 in. wg |
| Motor Included | Yes |
| Mounting Position | Horizontal, Vertical |
| Mounting Type | Horizontal/Vertical |
| Nameplate Voltage | 24V AC |
| Nominal Duct Height | 8" |
| Nominal Duct Width | 8" |
| Overall Height | 7 3/4" |
| Overall Length | 21" |
| Overall Width | 8" |
| Phase | 1 |
| Pressure Differential Max. | 4 in. wg |
| Rough Opening Shape | Square |
| Rough Opening Width | 8" |
| Seals | Extruded Silicone Rubber Blade |
| Shape | Square |
| Switch Action | NC |
| Height (cm) | 19.68 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 20.32 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.0475 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)