-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | C-Frame Motor Kit |
|---|---|
| Bearing Type | Sleeve |
| Capacitor Required | No |
| Duty Cycle | Continuous |
| Frame | Non-Standard |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.1/0.55A |
| Hp | 1/45 hp |
| Includes | (2) Fan Blades, (2) H-Brackets hardware shaft Adapters To Fit 1/4" And 5/16" Bores And Hubless Blades |
| Insulation Class | Class B |
| Length Less Shaft | 1 5/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Shaded Pole |
| Motor Enclosure Design | Open Air Over |
| Motor Mounting Type | Stud |
| Motor Service Factor | 1 |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub-application | Direct Drive Fan/Blower |
| Motor Thermal Protection | Auto |
| Motor Type | Shaded Pole |
|---|---|
| Mounting Holes | 4 |
| Mounting Stud Location | Opposite Shaft End |
| Mounting Type | Extended Studs |
| Nameplate Rpm | 3000 RPM |
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| No. Of Studs | 2 |
| O.c Mounting | 1 7/8" |
| Phase | 1 |
| Service Factor | 1 |
| Shaft Dia. | 3/16" |
| Shaft Length | 1 5/16" |
| Stack Size | 1 1/8" |
| Stud Location | Opposite Shaft End |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115/230V AC |
| Standards | CSA CERTIFIED (701603), UL RECOGNIZED (E40077) |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)